Zoro Homepage

Dial Test Indicator, Vert, 0 to 0.200 In

  • Mfr # 196A1Z

  • Zoro # G3396477


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 to 0.2 in
Features
Continuous Dial Up to 0.200, Satin Chrome Finish
Includes
Clamp, Tool Post Holder
Indicator Style
Back Plunger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196A1Z
Zoro #
G3396477
UPC #
049659506976
Country of Origin
United States

Dimensions

Dial Size
1-1/2 in
Contact Point Dia.
0.375 in
Dimension Type
Inch

Details

Graduations
0.001 in
Range
0 to 0.2 in
Features
Continuous Dial Up to 0.200, Satin Chrome Finish
Includes
Clamp, Tool Post Holder
Indicator Style
Back Plunger
Reading
Continuous
Bearing Type
Plain
Series
196
Dial Reading
0-100
Range per Revolution
0.1 in
Dial Color
White
Item
Back Plunger Dial Indicator Kit
Long Form Calibration Certificate
No
Back Type
Universal
Test Indicator Style
Vertical
Includes Case
Yes
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
0.2 in
Operation Type
Mechanical
Included Indicator Manufacturer Model No
196A1Z
Included Indicator and Base
196
Product Type
Back Plunger Dial Indicator Kit
Included Certification
Certificate of Inspection
Arm Type
Mini Post
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.2 in

Description

When you need to measure small distances, the Starrett 196A1Z Dial Test Indicator is your best choice. This back plunger dial indicator kit can provide measurements with an accuracy of 0.001 in., which makes it ideal for quality control and inspection work. The tool's dial has a continuous range from 0 in to 0.2 in., allowing you to read very fine graduations on the dial. Its satin chrome finish provides excellent corrosion resistance while its white dial color offers better contrast and legibility than other colors would offer. You can operate this back plunger dial indicator kit mechanically, thanks to its continuous dial reading that ranges from 0 up to 100 and measures 0-100 divisions per revolution. If you are looking for a reliable way to take accurate measurements, then this Starrett 196A1Z Dial Test Indicator will definitely be able to help you out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.