Zoro Homepage

Dial Test Indicator, Vert, 0 to 0.200 In

  • Mfr # 196A5Z

  • Zoro # G1370047


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.2 in
Features
Satin Chrome Finish
Finish
Chrome
Accuracy
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196A5Z
Zoro #
G1370047
UPC #
049659507140
Country of Origin
United States

Dimensions

Dial Size
1.44 in
Dimension Type
Inch

Details

Graduations
0.001 in
Range
0 in to 0.2 in
Features
Satin Chrome Finish
Finish
Chrome
Accuracy
0.001 in
Includes
Contact Point, Adaptor, Snug and Hole Attachment, Tool Post Holder
Indicator Style
Vertical
Reading
Balanced
Bearing Type
Jeweled
Series
196
Dial Reading
0-50-0
Item
Back Plunger Dial Indicator Kit
Range per Revolution
0.1 in
Dial Color
White
Long Form Calibration Certificate
No
Operation Type
Back Plunger
Maximum Measurement - Inch
0.2 in
Included Certification
Not Included
Number of Indicators
1
Includes Case
Yes
Minimum Measurement - Inch
0 in
Product Type
Back Plunger Dial Indicator Kit
Inches Measured - Maximum
0.2 in
Inches Measured - Minimum
0 in

Description

The Starrett 196A5Z Dial Test Indicator is a back plunger dial indicator kit that is designed to provide accuracy and durability. It has a satin chrome finish for improved resistance against corrosion. The dial indicator has a range of 0 in to 0.2 in and can measure increments of 0.001 in. Its accuracy is +/-0.001 in, which makes it suitable for many applications, including those where fine measurements are required such as watchmaking and precision measuring instruments manufacturing. The dial size measures 1.44 inches with a white dial color that provides high contrast against the scale markings for easy reading from various angles even under low light conditions or when viewed at an angle from behind the unit's base plate assembly. This Starrett 196A5Z Dial Test Indicator is an ideal choice if you need a quality tool with accurate measurements and durable design to last you years of use without any issues whatsoever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.