Dial Test Indicatr, Dovetail Mnt, .8 Range
Mfr # 3909MAC
Zoro # G2349291
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.002 mm
Range
0.8 mm
Reading
0-40-0
Dial Size
40 mm
Dial Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3909MAC
Zoro #
G2349291
UPC #
049659126730
Country of Origin
China
Dimensions
Dial Size
40 mm
Contact Point Length
5/32 in
Contact Point Dia.
0.078 in, 0.016 in
Details
Item
Dial Test Indicator
Graduations
0.002 mm
Range
0.8 mm
Reading
0-40-0
Dial Color
Yellow
Includes
Two contact points, two dovetail clamps, swivel post holder, tool post holder, contact wrench and case
Description
The Starrett 3909MAC Dial Test Indicatr is a versatile tool that can be used for many applications. It is ideal for measuring inside, outside and depth dimensions of work pieces. The dial test indicator has an accuracy of 0.8 range. This high-quality product will help you take accurate measurements on your projects to get the best results possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.