Diamond Tile Hole Saw Kit 7 Pcs.
Mfr # KD2000TD1
Zoro # G4856601
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Tooth Material
High Speed Steel
Max. Cutting Depth
2"
Impact Rated
Not Impact Rated
Primary Saw Application
Brick, Glass, Ceramic Tiles and Stone
Hole Saw Product Grouping
Hole Saw Kits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD2000TD1
Zoro #
G4856601
UPC #
049659123708
Country of Origin
China
Dimensions
Max. Cutting Depth
2"
Saw Dia.
3/16", 15/64", 1/4", 5/16", 3/8", 1/2"
Details
Tooth Material
High Speed Steel
Impact Rated
Not Impact Rated
Item
Diamond Tile Hole Saw Kit, 7 Piece
Primary Saw Application
Brick, Glass, Ceramic Tiles and Stone
Hole Saw Product Grouping
Hole Saw Kits
Application
For Drilling Small Diameter Holes in Many Non-Metallics
Description
Diamond Tile Hole Saw Kit, 7 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.