This item is Discontinued.

Starrett Digital Blade Type Micrometer 786.1MEP-25

This item is Discontinued.

Starrett

Digital Blade Type Micrometer (Discontinued)

Mfr # 786.1MEP-25
Zoro # G8205096
UPC # 049659728293
Country of Origin China
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
786.1MEP-25
Zoro #
G8205096
UPC #
049659728293
Country of Origin
China

Details

Item
Digital Blade Type Micrometer
Resolution
0.00005 in/0.001 mm
Range
0 mm to 25 mm, 1.968 in to 2.950 in
Includes
LCD Digital Readout
SPC Output
Yes
IP Rating
IP67
Maximum Measurement - Inch
2.950 in
Maximum Measurement - mm
25 mm
Minimum Measurement - Inch
1.968 in
Minimum Measurement - mm
0 mm
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
25 mm
Inches Measured - Maximum
2.950 in
Inches Measured - Minimum
1.968 in

Description

Digital Blade Type Micrometer, Range 0 mm to 25 mm, 1.968 in to 2.950 in, Resolution 0.00005 in/0.001 mm, IP Rating IP67, SPC Output Yes, Includes LCD Digital Readout, Maximum Measurement - Inch 2.950 in, Maximum Measurement - mm 25 mm, Minimum Measurement - Inch 1.968 in, Minimum Measurement - mm 0 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.