Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 40 In

  • Mfr # 799AZ-40/1000

  • Zoro # G4745946


product price: $2,437.99
/ea
Free Shipping & Returns

Key Features

SPC Output
No
IP Rating
Not Rated
Jaw Depth
6 in
Absolute Positioning
Yes
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
799AZ-40/1000
Zoro #
G4745946
UPC #
049659119794
Country of Origin
China

Dimensions

Jaw Depth
6 in
Measures Depth
No
Jaw Depth - Upper Jaw
11/16 in
Measures Inside Dimension
Yes
Battery Size
CR2032
Measures Outside Dimension
Yes
Dimension Type
Inch/Metric

Details

Item
Long Range Digital Caliper
SPC Output
No
IP Rating
Not Rated
Absolute Positioning
Yes
Long Form Calibration Certificate
No
Accuracy
+/- 0.003 in, +/- 0.07 mm
Resolution
0.0005 in/0.01 mm
Caliper Range
0-40 in /0-1000mm
Caliper Grouping
Digital Caliper
Caliper Material
Stainless Steel
Maximum Measurement - Inch
40 in
Measurements
Outside, Inside
Measures Step
No
Display Type
LCD
Left-Handed Operation
No
Coolant Resistant
No
Minimum Measurement - mm
0 mm
Jaw Material
Stainless Steel
Maximum Measurement - mm
1,000 mm
Standards
DIN 862
Includes Battery
Yes
Minimum Measurement - Fractional Inch
0 in
Jaw Shape
Nib-Style
With Locking Nut
Yes
Functions
Position Retained When Shut Off, Zero, Auto Power Off, Inch/mm
Minimum Measurement - Inch
0 in
Water Resistant
No
Case Type
Plastic Case
Range
0 in to 40 in, 0 to 1,000 mm
Includes Case
Yes
Jaw Actuation Type
Thumb Wheel
Inches Measured - Maximum
40 in
Battery Type
CR2032
Millimeters Measured - Maximum
1,000 mm
Measurement Type
Inside, Outside
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm

Description

The Starrett 799AZ-40/1000 Digital Caliper is the perfect tool for measuring long distances. It features a stainless steel body and measures up to 40 in. The caliper has a range of 0 in to 40 in, or 0 to 1,000 mm. Its accuracy is +/-0.003 in, or +/-0.07 mm, which means you can measure with utmost precision. With its inch/mm functions, this digital caliper allows you to switch between units effortlessly. This product has an automatic power off function that helps save battery life while ensuring the measurements are saved when the device is shut off. The Starrett Digital Caliper provides you with superior performance so you can get your job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.