Zoro Homepage

Digital Drop Indicator, Rechargeable, Blk

  • Mfr # W4900-1

  • Zoro # G814810915


product price: $1,972.99
/ea
Free Shipping & Returns

Key Features

Range
1 in
Resolution
0.00005 in, 0.0001 in, 0.0005 in, 0.001 in
Accuracy
+/- 0.0001 in
Maximum Measurement - mm
25 mm
Includes
USB/AB Power Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4900-1
Zoro #
G814810915
UPC #
049659624243
Country of Origin
United States

Dimensions

Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch/Metric
Battery Size
Rechargeable
Contact Point Dia.
0.25 in
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Details

Item
Digital Drop Indicator
Range
1 in
Resolution
0.00005 in, 0.0001 in, 0.0005 in, 0.001 in
Accuracy
+/- 0.0001 in
Maximum Measurement - mm
25 mm
Includes
USB/AB Power Cable
Contact Point Shape
Flat Back
IP Rating
IP67
Maximum Measurement - Inch
1 in
Included Certification
SLC Certification
Display Type
Touch Screen
Data Output Type
Wireless
SPC Output
Yes
Back Type
Lug
Includes Battery
Yes
Variable Resolution
Yes
Bezel Type
Yes
Includes Case
Yes
Compatible Wireless Transmitter
Built-In Transmitter
Case Type
Case
Max. Measuring Force
1.471 N
Inches Measured - Maximum
1 in
Bezel Lock
Yes
Millimeters Measured - Maximum
25 mm
Body Color
Black
Maximum Measuring Force
1.471 N

Description

Digital Drop Indicator, Resolution 0.00005 in, 0.0001 in, 0.0005 in, 0.001 in, Accuracy +/- 0.0001 in, Range 1 in, Includes USB/AB Power Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.