This item is Discontinued.

Starrett Digital Interchangeable Anvil Micrometer 714.1EFLZ

This item is Discontinued.

Starrett

Digital Interchangeable Anvil Micrometer (Discontinued)

Mfr # 714.1EFLZ
Zoro # G8206539
UPC # 049659727982
Country of Origin United States
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
714.1EFLZ
Zoro #
G8206539
UPC #
049659727982
Country of Origin
United States

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Interchangeable Anvil Micrometer
Resolution
0.0001 in
Range
12 in to 16 in, 305 to 406 mm
Lock Nut Type
Ring
SPC Output
Yes
Long Form Calibration Certificate
No
Anvil Material
Steel
Spindle Material
Steel
IP Rating
Not Rated
Minimum Measurement - Inch
12 in
Minimum Measurement - mm
305 mm
Maximum Measurement - mm
406 mm
Maximum Measurement - Inch
16 in
Accuracy
+/-0.0001 in, +/-0.002 mm
Millimeters Measured - Minimum
305 mm
Operation Type
Digital
Included Certification
Certificate of Inspection
Thimble Type
Friction
Rotating Spindle
Yes
Inches Measured - Minimum
12 in
Anvil Shape
Flat
Millimeters Measured - Maximum
406 mm
Inches Measured - Maximum
16 in
Data Output Type
Cabled

Description

Digital Interchangeable Anvil Micrometer, Range 12 in to 16 in, 305 to 406 mm, Resolution 0.0001 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Anvil Shape Flat, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Included Certification Certificate of Inspection, Lock Nut Type Ring, Maximum Measurement - Inch 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.