This item is Discontinued.

Starrett Digital Interchangeable Anvil Micrometer 714.1GFLZ

This item is Discontinued.

Starrett

Digital Interchangeable Anvil Micrometer (Discontinued)

Mfr # 714.1GFLZ
Zoro # G8207047
UPC # 049659727999
Country of Origin United States
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
714.1GFLZ
Zoro #
G8207047
UPC #
049659727999
Country of Origin
United States

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Interchangeable Anvil Micrometer
Resolution
0.0001 in
Range
16 in to 20 in, 406 to 508 mm
Lock Nut Type
Ring
SPC Output
Yes
Spindle Material
Steel
Long Form Calibration Certificate
No
IP Rating
Not Rated
Anvil Material
Steel
Maximum Measurement - Inch
20 in
Minimum Measurement - mm
406 mm
Minimum Measurement - Inch
16 in
Maximum Measurement - mm
508 mm
Millimeters Measured - Minimum
406 mm
Accuracy
+/-0.0001 in, +/-0.002 mm
Included Certification
Certificate of Inspection
Millimeters Measured - Maximum
508 mm
Inches Measured - Maximum
20 in
Thimble Type
Friction
Data Output Type
Cabled
Operation Type
Digital
Rotating Spindle
Yes
Inches Measured - Minimum
16 in
Anvil Shape
Flat

Description

Digital Interchangeable Anvil Micrometer, Range 16 in to 20 in, 406 to 508 mm, Resolution 0.0001 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Anvil Shape Flat, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Included Certification Certificate of Inspection, Lock Nut Type Ring, Maximum Measurement - Inch 20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.