This item is Discontinued.

Starrett Digital Interchangeable Anvil Micrometer 714.1MEDFLZ

This item is Discontinued.

Starrett

Digital Interchangeable Anvil Micrometer (Discontinued)

Mfr # 714.1MEDFLZ
Zoro # G8206155
UPC # 049659728033
Country of Origin United States
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
714.1MEDFLZ
Zoro #
G8206155
UPC #
049659728033
Country of Origin
United States

Details

Item
Digital Interchangeable Anvil Micrometer
Resolution
0.0001 in/0.001 mm
Range
150 to 300 mm, 5.900 in to 11.810 in
Lock Nut Type
Ring
Spindle Material
Steel
IP Rating
Not Rated
SPC Output
Yes
Anvil Material
Steel
Maximum Measurement - mm
300 mm
Minimum Measurement - Inch
5.900 in
Maximum Measurement - Inch
11.810 in
Minimum Measurement - mm
150 mm
Inches Measured - Minimum
5.900 in
Millimeters Measured - Minimum
150 mm
Millimeters Measured - Maximum
300 mm
Inches Measured - Maximum
11.810 in

Description

Digital Interchangeable Anvil Micrometer, Range 150 to 300 mm, 5.900 in to 11.810 in, Resolution 0.0001 in/0.001 mm, IP Rating Not Rated, SPC Output Yes, Anvil Material Steel, Lock Nut Type Ring, Maximum Measurement - Inch 11.810 in, Maximum Measurement - mm 300 mm, Minimum Measurement - Inch 5.900 in, Minimum Measurement - mm 150 mm, Spindle Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.