This item is Discontinued.

Starrett Digital Interchangeable Anvil Micrometer 714.1MEGFLZ

This item is Discontinued.

Starrett

Digital Interchangeable Anvil Micrometer (Discontinued)

Mfr # 714.1MEGFLZ
Zoro # G8206478
UPC # 049659728064
Country of Origin United States
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
714.1MEGFLZ
Zoro #
G8206478
UPC #
049659728064
Country of Origin
United States

Details

Item
Digital Interchangeable Anvil Micrometer
Resolution
0.0001 in/0.001 mm
Range
15.740 in to 19.680 in, 400 to 500 mm
Lock Nut Type
Ring
SPC Output
Yes
IP Rating
Not Rated
Spindle Material
Steel
Anvil Material
Steel
Minimum Measurement - mm
400 mm
Maximum Measurement - Inch
19.680 in
Maximum Measurement - mm
500 mm
Minimum Measurement - Inch
15.740 in
Millimeters Measured - Maximum
500 mm
Millimeters Measured - Minimum
400 mm
Inches Measured - Maximum
19.680 in
Inches Measured - Minimum
15.740 in

Description

Digital Interchangeable Anvil Micrometer, Range 15.740 in to 19.680 in, 400 to 500 mm, Resolution 0.0001 in/0.001 mm, IP Rating Not Rated, SPC Output Yes, Anvil Material Steel, Lock Nut Type Ring, Maximum Measurement - Inch 19.680 in, Maximum Measurement - mm 500 mm, Minimum Measurement - Inch 15.740 in, Minimum Measurement - mm 400 mm, Spindle Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.