This item is Discontinued.

Starrett Digital Micrometer Depth Gage 762.1MEXFL-50

This item is Discontinued.

Starrett

Digital Micrometer Depth Gage (Discontinued)

Mfr # 762.1MEXFL-50
Zoro # G8203845
UPC # 049659727845
Country of Origin China
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
762.1MEXFL-50
Zoro #
G8203845
UPC #
049659727845
Country of Origin
China

Dimensions

Battery Size
CR2032

Details

Item
Digital Micrometer Depth Gage
Resolution
0.00005 in/0.001 mm
Range
0 in to 2 in, 0 to 50 mm
Features
Auto Off After 20 Minutes of Non-Use, Data Output, Hold, Inch/Millimeter Conversion, Preset, Zero at any Position
Includes
LCD Digital Readout
Lock Nut Type
Ring
SPC Output
Yes
Spindle Material
Flat
IP Rating
IP67
Maximum Measurement - Inch
2 in
Minimum Measurement - Inch
0 in
Scale Finish
Yes
Includes Battery
Yes
Thimble Type
Friction
Accuracy
+/-0.0001 in
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
50 mm
Spindle Shape
Carbide
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
50 mm
Inches Measured - Minimum
0 in
Inches Measured - Maximum
2 in

Description

Digital Micrometer Depth Gage, Range 0 in to 2 in, 0 to 50 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating IP67, SPC Output Yes, Spindle Shape Carbide, Thimble Type Friction, Battery Size CR2032, Features Auto Off After 20 Minutes of Non-Use, Data Output, Hold, Inch/Millimeter Conversion, Preset, Zero at any Position, Includes LCD Digital Readout, Includes Battery Yes, Lock Nut Type Ring, Maximum Measurement - Inch 2 in, Maximum Measurement - mm 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.