Zoro Homepage

Digital Micrometer Depth Gage

  • Mfr # 762.1XFL-2

  • Zoro # G8204658


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in
Range
0 in to 2 in, 0 to 50 mm
Features
Auto Off After 20 Minutes of Non-Use, Data Output, Hold, Inch/Millimeter Conversion, Preset, Zero at any Position
Includes
LCD Digital Readout
Lock Nut Type
Ring Type Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762.1XFL-2
Zoro #
G8204658
UPC #
049659727876
Country of Origin
China

Dimensions

Battery Size
CR2032

Details

Item
Digital Micrometer Depth Gage
Resolution
0.00005 in
Range
0 in to 2 in, 0 to 50 mm
Features
Auto Off After 20 Minutes of Non-Use, Data Output, Hold, Inch/Millimeter Conversion, Preset, Zero at any Position
Includes
LCD Digital Readout
Lock Nut Type
Ring Type Knurled
IP Rating
IP67
SPC Output
Yes
Spindle Material
Flat
Maximum Measurement - Inch
2 in
Spindle Shape
Carbide
Minimum Measurement - mm
0 mm
Includes Battery
Yes
Accuracy
+/- 0.0001 in
Thimble Type
Friction
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
50 mm
Scale Finish
Yes
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
50 mm
Inches Measured - Minimum
0 in
Inches Measured - Maximum
2 in

Description

Digital Micrometer Depth Gage, SPC Output Yes, Range 0 in to 2 in, 0 to 50 mm, Resolution 0.00005 in, IP Rating IP67, Spindle Material Flat, Lock Nut Type Ring Type Knurled, Features Auto Off After 20 Minutes of Non-Use, Data Output, Hold, Inch/Millimeter Conversion, Preset, Zero at any Position, Includes LCD Digital Readout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.