This item is Discontinued.

Starrett Digital Multi-Anvil Micrometer 790.1AFL-1

This item is Discontinued.

Starrett

Digital Multi-Anvil Micrometer (Discontinued)

Mfr # 790.1AFL-1
Zoro # G8206240
UPC # 049659728590
Country of Origin United States
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
790.1AFL-1
Zoro #
G8206240
UPC #
049659728590
Country of Origin
United States

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Multi-Anvil Micrometer
Resolution
0.00005 in
Range
0 in to 1 in, 0 mm to 25 mm
Includes
LCD Digital Readout
Lock Nut Type
Ring
Long Form Calibration Certificate
No
IP Rating
IP67
Spindle Material
Steel
Anvil Material
Steel
SPC Output
Yes
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
25 mm
Maximum Measurement - Inch
1 in
Minimum Measurement - Inch
0 in
Operation Type
Digital
Accuracy
+/-0.0001 in, +/-0.002 mm
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Thimble Type
Friction
Inches Measured - Maximum
1 in
Included Certification
Certificate of Inspection
Millimeters Measured - Maximum
25 mm
Data Output Type
Cabled
Anvil Shape
Round
Rotating Spindle
Yes

Description

Digital Multi-Anvil Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Anvil Shape Round, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Included Certification Certificate of Inspection, Includes LCD Digital Readout, Lock Nut Type Ring, Maximum Measurement - Inch 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.