This item is Discontinued.

Starrett Digital Multi-Anvil Micrometer 790.1MEAFL-25

This item is Discontinued.

Starrett

Digital Multi-Anvil Micrometer (Discontinued)

Mfr # 790.1MEAFL-25
Zoro # G8205446
UPC # 049659728606
Country of Origin United States
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
790.1MEAFL-25
Zoro #
G8205446
UPC #
049659728606
Country of Origin
United States

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Multi-Anvil Micrometer
Resolution
0.00005 in
Range
0 in to 1 in, 0 mm to 25 mm
Includes
LCD Digital Readout
Lock Nut Type
Ring
Anvil Material
Steel
Spindle Material
Steel
IP Rating
IP67
Long Form Calibration Certificate
No
SPC Output
Yes
Maximum Measurement - mm
25 mm
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
1 in
Minimum Measurement - Inch
0 in
Inches Measured - Maximum
1 in
Thimble Type
Friction
Accuracy
+/-0.0001 in, +/-0.002 mm
Anvil Shape
Round and Flat
Inches Measured - Minimum
0 in
Rotating Spindle
Yes
Operation Type
Digital
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
25 mm
Included Certification
Certificate of Inspection
Data Output Type
Cabled

Description

Digital Multi-Anvil Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Anvil Shape Round and Flat, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Included Certification Certificate of Inspection, Includes LCD Digital Readout, Lock Nut Type Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.