Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFL-25

  • Zoro # G8204125


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Range
0 in to 0.984 in, 0 to 25 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
SPC Output
Yes
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFL-25
Zoro #
G8204125
UPC #
049659710328
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.00005 in/0.001 mm
Range
0 in to 0.984 in, 0 to 25 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
SPC Output
Yes
Long Form Calibration Certificate
No
Anvil Material
Carbide
IP Rating
IP67
Spindle Material
Tool Steel
Thimble Type
Friction
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
0.984 in
Maximum Measurement - mm
25 mm
Coolant Resistant
Yes
Millimeters Measured - Minimum
0 mm
Spindle Shape
Flat
Anvil Shape
Flat Carbide Tipped
Millimeters Measured - Maximum
25 mm
Case Type
Case
Case Included
Yes
Included Certification
Certificate of Inspection
Frame Material
Steel
Inches Measured - Minimum
0 in
Data Output Type
Cabled
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Rotating Spindle
Yes
Inches Measured - Maximum
123/125 in
Operation Type
Digital

Description

Digital Outside Micrometer, Range 0 in to 0.984 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.