Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-100

  • Zoro # G8204764


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Range
2.950 in to 3.930 in, 75 to 100 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
SPC Output
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-100
Zoro #
G8204764
UPC #
049659712803
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.00005 in/0.001 mm
Range
2.950 in to 3.930 in, 75 to 100 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
SPC Output
Yes
Long Form Calibration Certificate
No
Spindle Material
Tool Steel
IP Rating
IP67
Thimble Type
Friction
Maximum Measurement - Inch
3.930 in
Maximum Measurement - mm
100 mm
Minimum Measurement - mm
75 mm
Minimum Measurement - Inch
2.950 in
Millimeters Measured - Minimum
75 mm
Case Included
Yes
Case Type
Case
Anvil Shape
Flat Carbide Tipped
Data Output Type
Cabled
Frame Material
Steel
Inches Measured - Maximum
3 93/100 in
Inches Measured - Minimum
2 19/20 in
Coolant Resistant
Yes
Rotating Spindle
Yes
Millimeters Measured - Maximum
100 mm
Included Certification
Certificate of Inspection
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Operation Type
Digital
Spindle Shape
Flat

Description

Digital Outside Micrometer, Range 2.950 in to 3.930 in, 75 to 100 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.