This item is Discontinued.

Starrett Digital Outside Micrometer 733.1MEXFLZ-125

This item is Discontinued.

Starrett

Digital Outside Micrometer (Discontinued)

Mfr # 733.1MEXFLZ-125
Zoro # G8204904
UPC # 049659713688
Country of Origin China
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
733.1MEXFLZ-125
Zoro #
G8204904
UPC #
049659713688
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
100 to 125 mm, 3.930 in to 4.920 in
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Spindle Material
Tool Steel
SPC Output
Yes
Anvil Material
Carbide
IP Rating
IP67
Long Form Calibration Certificate
No
Thimble Type
Friction
Maximum Measurement - mm
125 mm
Minimum Measurement - Inch
3.930 in
Minimum Measurement - mm
100 mm
Maximum Measurement - Inch
4.920 in
Anvil Shape
Flat Carbide Tipped
Inches Measured - Maximum
4 23/25 in
Inches Measured - Minimum
3 93/100 in
Operation Type
Digital
Included Certification
Certificate of Inspection
Case Type
Case
Data Output Type
Cabled
Millimeters Measured - Minimum
100 mm
Coolant Resistant
Yes
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Case Included
Yes
Frame Material
Steel
Spindle Shape
Flat
Millimeters Measured - Maximum
125 mm
Rotating Spindle
Yes

Description

Digital Outside Micrometer, Range 100 to 125 mm, 3.930 in to 4.920 in, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.