This item is Discontinued.

Starrett Digital Outside Micrometer 733.1MEXFLZ-150

This item is Discontinued.

Starrett

Digital Outside Micrometer (Discontinued)

Mfr # 733.1MEXFLZ-150
Zoro # G8205120
UPC # 049659715743
Country of Origin China
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
733.1MEXFLZ-150
Zoro #
G8205120
UPC #
049659715743
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
125 to 150 mm, 4.920 in to 5.900 in
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
IP Rating
IP67
Anvil Material
Carbide
SPC Output
Yes
Long Form Calibration Certificate
No
Spindle Material
Tool Steel
Thimble Type
Friction
Maximum Measurement - Inch
5.900 in
Minimum Measurement - mm
125 mm
Maximum Measurement - mm
150 mm
Minimum Measurement - Inch
4.920 in
Included Certification
Certificate of Inspection
Operation Type
Digital
Frame Material
Steel
Inches Measured - Minimum
4 23/25 in
Coolant Resistant
Yes
Inches Measured - Maximum
5 9/10 in
Case Included
Yes
Spindle Shape
Flat
Millimeters Measured - Maximum
150 mm
Data Output Type
Cabled
Rotating Spindle
Yes
Anvil Shape
Flat Carbide Tipped
Case Type
Case
Millimeters Measured - Minimum
125 mm
Accuracy
+/- 0.00015 in, +/- 0.004 mm

Description

Digital Outside Micrometer, Range 125 to 150 mm, 4.920 in to 5.900 in, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.