Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-175

  • Zoro # G8205385


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Range
150 to 175 mm, 5.900 in to 6.890 in
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Long Form Calibration Certificate
No
Anvil Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-175
Zoro #
G8205385
UPC #
049659716702
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
150 to 175 mm, 5.900 in to 6.890 in
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Long Form Calibration Certificate
No
Anvil Material
Carbide
IP Rating
IP67
SPC Output
Yes
Spindle Material
Tool Steel
Thimble Type
Friction
Minimum Measurement - Inch
5.900 in
Maximum Measurement - Inch
6.890 in
Maximum Measurement - mm
175 mm
Minimum Measurement - mm
150 mm
Case Type
Case
Included Certification
Certificate of Inspection
Inches Measured - Maximum
6 89/100 in
Frame Material
Steel
Case Included
Yes
Anvil Shape
Flat Carbide Tipped
Coolant Resistant
Yes
Millimeters Measured - Minimum
150 mm
Data Output Type
Cabled
Spindle Shape
Flat
Millimeters Measured - Maximum
175 mm
Rotating Spindle
Yes
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Operation Type
Digital
Inches Measured - Minimum
5 9/10 in

Description

Digital Outside Micrometer, Range 150 to 175 mm, 5.900 in to 6.890 in, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.