Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-200

  • Zoro # G8205656


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-200
Zoro #
G8205656
UPC #
049659720037
Country of Origin
China

Dimensions

Dimension Type
Metric

Details

Item
Digital Outside Micrometer
Resolution
0.001 mm
Range
175 to 200 mm, 6.890 in to 7.870 in
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
SPC Output
Yes
IP Rating
IP67
Anvil Material
Carbide
Thimble Type
Friction
Maximum Measurement - Inch
7.870 in
Minimum Measurement - mm
175 mm
Minimum Measurement - Inch
6.890 in
Maximum Measurement - mm
200 mm
Rotating Spindle
Yes
Case Included
Yes
Anvil Shape
Flat Carbide Tipped
Inches Measured - Maximum
8 in
Operation Type
Digital
Millimeters Measured - Maximum
200 mm
Spindle Shape
Flat
Millimeters Measured - Minimum
175 mm
Coolant Resistant
Yes
Data Output Type
Cabled
Case Type
Case
Inches Measured - Minimum
7 in
Frame Material
Steel
Included Certification
Certificate of Inspection
Accuracy
+/- 0.004 mm

Description

Digital Outside Micrometer, Range 175 to 200 mm, Resolution 0.001 mm, Accuracy +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.