Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-225

  • Zoro # G8205927


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Range
200 to 225 mm, 7.870 in to 8.850 in
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Spindle Material
Tool Steel
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-225
Zoro #
G8205927
UPC #
049659720419
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
200 to 225 mm, 7.870 in to 8.850 in
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Spindle Material
Tool Steel
IP Rating
IP67
SPC Output
Yes
Long Form Calibration Certificate
No
Anvil Material
Carbide
Thimble Type
Friction
Minimum Measurement - Inch
7.870 in
Minimum Measurement - mm
200 mm
Maximum Measurement - Inch
8.850 in
Maximum Measurement - mm
225 mm
Operation Type
Digital
Spindle Shape
Flat
Millimeters Measured - Maximum
225 mm
Inches Measured - Maximum
8 17/20 in
Data Output Type
Cabled
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Millimeters Measured - Minimum
200 mm
Rotating Spindle
Yes
Anvil Shape
Flat Carbide Tipped
Included Certification
Certificate of Inspection
Coolant Resistant
Yes
Case Type
Case
Case Included
Yes
Inches Measured - Minimum
7 87/100 in
Frame Material
Steel

Description

Digital Outside Micrometer, Range 200 to 225 mm, 7.870 in to 8.850 in, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.