Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-250

  • Zoro # G8206198


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Range
225 to 250 mm, 8.850 in to 9.840 in
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Spindle Material
Tool Steel
Anvil Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-250
Zoro #
G8206198
UPC #
049659721249
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
225 to 250 mm, 8.850 in to 9.840 in
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Spindle Material
Tool Steel
Anvil Material
Carbide
IP Rating
IP67
Long Form Calibration Certificate
No
SPC Output
Yes
Thimble Type
Friction
Maximum Measurement - mm
250 mm
Minimum Measurement - mm
225 mm
Minimum Measurement - Inch
8.850 in
Maximum Measurement - Inch
9.840 in
Case Included
Yes
Included Certification
Certificate of Inspection
Millimeters Measured - Maximum
250 mm
Frame Material
Steel
Operation Type
Digital
Anvil Shape
Flat Carbide Tipped
Inches Measured - Minimum
8 17/20 in
Data Output Type
Cabled
Millimeters Measured - Minimum
225 mm
Coolant Resistant
Yes
Spindle Shape
Flat
Inches Measured - Maximum
9 21/25 in
Rotating Spindle
Yes
Case Type
Case
Accuracy
+/- 0.00015 in, +/- 0.004 mm

Description

Digital Outside Micrometer, Range 225 to 250 mm, 8.850 in to 9.840 in, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.