Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-275

  • Zoro # G8203924


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Range
250 to 275 mm, 9.840 in to 10.820 in
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
IP Rating
IP67
SPC Output
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-275
Zoro #
G8203924
UPC #
049659721263
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
250 to 275 mm, 9.840 in to 10.820 in
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
IP Rating
IP67
SPC Output
Yes
Anvil Material
Carbide
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
Thimble Type
Friction
Maximum Measurement - mm
275 mm
Maximum Measurement - Inch
10.820 in
Minimum Measurement - mm
250 mm
Minimum Measurement - Inch
9.840 in
Data Output Type
Cabled
Millimeters Measured - Maximum
275 mm
Case Included
Yes
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Operation Type
Digital
Frame Material
Steel
Included Certification
Certificate of Inspection
Case Type
Case
Coolant Resistant
Yes
Inches Measured - Maximum
10 41/50 in
Millimeters Measured - Minimum
250 mm
Inches Measured - Minimum
9 21/25 in
Rotating Spindle
Yes
Anvil Shape
Flat Carbide Tipped
Spindle Shape
Flat

Description

Digital Outside Micrometer, Range 250 to 275 mm, 9.840 in to 10.820 in, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.