Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-300

  • Zoro # G8204350


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Range
10.820 in to 11.810 in, 275 to 300 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
IP Rating
IP67
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-300
Zoro #
G8204350
UPC #
049659721287
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
10.820 in to 11.810 in, 275 to 300 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
IP Rating
IP67
Long Form Calibration Certificate
No
Anvil Material
Carbide
Spindle Material
Tool Steel
SPC Output
Yes
Thimble Type
Friction
Minimum Measurement - mm
275 mm
Minimum Measurement - Inch
10.820 in
Maximum Measurement - Inch
11.810 in
Maximum Measurement - mm
300 mm
Anvil Shape
Flat Carbide Tipped
Operation Type
Digital
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Inches Measured - Minimum
10 41/50 in
Inches Measured - Maximum
11 81/100 in
Data Output Type
Cabled
Spindle Shape
Flat
Coolant Resistant
Yes
Rotating Spindle
Yes
Frame Material
Steel
Millimeters Measured - Maximum
300 mm
Case Type
Case
Case Included
Yes
Millimeters Measured - Minimum
275 mm
Included Certification
Certificate of Inspection

Description

Digital Outside Micrometer, Range 10.820 in to 11.810 in, 275 to 300 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.