Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-375

  • Zoro # G8205078


product price: $1,186.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
IP Rating
IP67
Spindle Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-375
Zoro #
G8205078
UPC #
049659721775
Country of Origin
China

Dimensions

Dimension Type
Metric

Details

Item
Digital Outside Micrometer
Resolution
0.001 mm
Range
13.770 in to 14.760 in, 350 to 375 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
IP Rating
IP67
Spindle Material
Tool Steel
Anvil Material
Carbide
Long Form Calibration Certificate
No
SPC Output
Yes
Thimble Type
Friction
Minimum Measurement - Inch
13.770 in
Maximum Measurement - Inch
14.760 in
Minimum Measurement - mm
350 mm
Maximum Measurement - mm
375 mm
Operation Type
Digital
Rotating Spindle
Yes
Frame Material
Steel
Spindle Shape
Flat
Accuracy
+/- 0.004 mm
Case Type
Case
Included Certification
Certificate of Inspection
Data Output Type
Cabled
Millimeters Measured - Minimum
350 mm
Inches Measured - Maximum
15 in
Anvil Shape
Flat Carbide Tipped
Case Included
Yes
Millimeters Measured - Maximum
375 mm
Coolant Resistant
Yes
Inches Measured - Minimum
14 in

Description

Digital Outside Micrometer, Range 350 to 375 mm, Resolution 0.001 mm, Accuracy +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.