This item is Discontinued.

Starrett Digital Outside Micrometer 733.1MEXFLZ-425

This item is Discontinued.

Starrett

Digital Outside Micrometer (Discontinued)

Mfr # 733.1MEXFLZ-425
Zoro # G8205568
UPC # 049659722826
Country of Origin China
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
733.1MEXFLZ-425
Zoro #
G8205568
UPC #
049659722826
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
15.740 in to 16.730 in, 400 to 425 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
Anvil Material
Carbide
IP Rating
IP67
SPC Output
Yes
Thimble Type
Friction
Maximum Measurement - Inch
16.730 in
Minimum Measurement - Inch
15.740 in
Maximum Measurement - mm
425 mm
Minimum Measurement - mm
400 mm
Inches Measured - Maximum
16 73/100 in
Frame Material
Steel
Millimeters Measured - Minimum
400 mm
Spindle Shape
Flat
Anvil Shape
Flat Carbide Tipped
Data Output Type
Cabled
Rotating Spindle
Yes
Operation Type
Digital
Millimeters Measured - Maximum
425 mm
Case Included
Yes
Case Type
Case
Included Certification
Certificate of Inspection
Coolant Resistant
Yes
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Inches Measured - Minimum
15 37/50 in

Description

Digital Outside Micrometer, Range 15.740 in to 16.730 in, 400 to 425 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.