This item is Discontinued.

Starrett Digital Outside Micrometer 733.1MEXFLZ-450

This item is Discontinued.

Starrett

Digital Outside Micrometer (Discontinued)

Mfr # 733.1MEXFLZ-450
Zoro # G8205805
UPC # 049659724493
Country of Origin China
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
733.1MEXFLZ-450
Zoro #
G8205805
UPC #
049659724493
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
16.730 in to 17.710 in, 425 to 450 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
Spindle Material
Tool Steel
IP Rating
IP67
SPC Output
Yes
Long Form Calibration Certificate
No
Thimble Type
Friction
Maximum Measurement - mm
450 mm
Maximum Measurement - Inch
17.710 in
Minimum Measurement - mm
425 mm
Minimum Measurement - Inch
16.730 in
Millimeters Measured - Maximum
450 mm
Data Output Type
Cabled
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Case Included
Yes
Coolant Resistant
Yes
Millimeters Measured - Minimum
425 mm
Case Type
Case
Operation Type
Digital
Inches Measured - Minimum
16 73/100 in
Spindle Shape
Flat
Frame Material
Steel
Anvil Shape
Flat Carbide Tipped
Rotating Spindle
Yes
Included Certification
Certificate of Inspection
Inches Measured - Maximum
17 71/100 in

Description

Digital Outside Micrometer, Range 16.730 in to 17.710 in, 425 to 450 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.