Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-475

  • Zoro # G8206049


product price: $1,313.99
/ea
Free Shipping & Returns

Key Features

Range
17.710 in to 18.700 in, 450 to 475 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
SPC Output
Yes
Spindle Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-475
Zoro #
G8206049
UPC #
049659724509
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
17.710 in to 18.700 in, 450 to 475 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
SPC Output
Yes
Spindle Material
Tool Steel
Anvil Material
Carbide
Long Form Calibration Certificate
No
IP Rating
IP67
Thimble Type
Friction
Maximum Measurement - Inch
18.700 in
Minimum Measurement - Inch
17.710 in
Minimum Measurement - mm
450 mm
Maximum Measurement - mm
475 mm
Millimeters Measured - Minimum
450 mm
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Case Type
Case
Frame Material
Steel
Included Certification
Certificate of Inspection
Data Output Type
Cabled
Anvil Shape
Flat Carbide Tipped
Inches Measured - Maximum
18 7/10 in
Operation Type
Digital
Millimeters Measured - Maximum
475 mm
Case Included
Yes
Inches Measured - Minimum
17 71/100 in
Spindle Shape
Flat
Coolant Resistant
Yes
Rotating Spindle
Yes

Description

Digital Outside Micrometer, Range 17.710 in to 18.700 in, 450 to 475 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.