Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-50

  • Zoro # G8204387


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Range
0.984 in to 1.968 in, 25 to 50 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-50
Zoro #
G8204387
UPC #
049659724622
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.00005 in/0.001 mm
Range
0.984 in to 1.968 in, 25 to 50 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
Long Form Calibration Certificate
No
IP Rating
IP67
SPC Output
Yes
Spindle Material
Tool Steel
Thimble Type
Friction
Minimum Measurement - Inch
0.984 in
Maximum Measurement - Inch
1.968 in
Maximum Measurement - mm
50 mm
Minimum Measurement - mm
25 mm
Millimeters Measured - Maximum
50 mm
Anvil Shape
Flat Carbide Tipped
Operation Type
Digital
Data Output Type
Cabled
Case Type
Case
Inches Measured - Maximum
1 121/125 in
Frame Material
Steel
Spindle Shape
Flat
Millimeters Measured - Minimum
25 mm
Inches Measured - Minimum
123/125 in
Included Certification
Certificate of Inspection
Case Included
Yes
Rotating Spindle
Yes
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Coolant Resistant
Yes

Description

Digital Outside Micrometer, Range 0.984 in to 1.968 in, 25 to 50 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.