Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-500

  • Zoro # G8204798


product price: $1,336.99
/ea
Free Shipping & Returns

Key Features

Range
18.700 in to 19.680 in, 475 to 500 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
IP Rating
IP67
Anvil Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-500
Zoro #
G8204798
UPC #
049659724653
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
18.700 in to 19.680 in, 475 to 500 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
IP Rating
IP67
Anvil Material
Carbide
SPC Output
Yes
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
Thimble Type
Friction
Maximum Measurement - mm
500 mm
Minimum Measurement - mm
475 mm
Minimum Measurement - Inch
18.700 in
Maximum Measurement - Inch
19.680 in
Frame Material
Steel
Anvil Shape
Flat Carbide Tipped
Millimeters Measured - Minimum
475 mm
Millimeters Measured - Maximum
500 mm
Operation Type
Digital
Inches Measured - Minimum
18 7/10 in
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Coolant Resistant
Yes
Case Included
Yes
Case Type
Case
Included Certification
Certificate of Inspection
Data Output Type
Cabled
Rotating Spindle
Yes
Inches Measured - Maximum
19 17/25 in
Spindle Shape
Flat

Description

Digital Outside Micrometer, Range 18.700 in to 19.680 in, 475 to 500 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.