Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-525

  • Zoro # G8205254


product price: $1,354.99
/ea
Free Shipping & Returns

Key Features

Range
19.680 in to 20.660 in, 500 to 525 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
SPC Output
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-525
Zoro #
G8205254
UPC #
049659724660
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
19.680 in to 20.660 in, 500 to 525 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
SPC Output
Yes
IP Rating
IP67
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
Thimble Type
Friction
Minimum Measurement - Inch
19.680 in
Maximum Measurement - mm
525 mm
Maximum Measurement - Inch
20.660 in
Minimum Measurement - mm
500 mm
Anvil Shape
Flat Carbide Tipped
Inches Measured - Maximum
20 33/50 in
Millimeters Measured - Maximum
525 mm
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Inches Measured - Minimum
19 17/25 in
Millimeters Measured - Minimum
500 mm
Included Certification
Certificate of Inspection
Data Output Type
Cabled
Operation Type
Digital
Case Type
Case
Case Included
Yes
Coolant Resistant
Yes
Frame Material
Steel
Spindle Shape
Flat
Rotating Spindle
Yes

Description

Digital Outside Micrometer, Range 19.680 in to 20.660 in, 500 to 525 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.