Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-550

  • Zoro # G8205498


product price: $1,375.99
/ea
Free Shipping & Returns

Key Features

Range
20.660 in to 21.650 in, 525 to 550 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-550
Zoro #
G8205498
UPC #
049659724707
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
20.660 in to 21.650 in, 525 to 550 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
Long Form Calibration Certificate
No
Spindle Material
Tool Steel
IP Rating
IP67
SPC Output
Yes
Thimble Type
Friction
Maximum Measurement - Inch
21.650 in
Minimum Measurement - mm
525 mm
Minimum Measurement - Inch
20.660 in
Maximum Measurement - mm
550 mm
Rotating Spindle
Yes
Operation Type
Digital
Case Type
Case
Case Included
Yes
Millimeters Measured - Minimum
525 mm
Data Output Type
Cabled
Inches Measured - Minimum
20 33/50 in
Coolant Resistant
Yes
Spindle Shape
Flat
Inches Measured - Maximum
21 13/20 in
Anvil Shape
Flat Carbide Tipped
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Millimeters Measured - Maximum
550 mm
Included Certification
Certificate of Inspection
Frame Material
Steel

Description

Digital Outside Micrometer, Range 20.660 in to 21.650 in, 525 to 550 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.