Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-600

  • Zoro # G8205875


product price: $1,396.99
/ea
Free Shipping & Returns

Key Features

Range
22.630 in to 23.620 in, 575 to 600 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
SPC Output
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-600
Zoro #
G8205875
UPC #
049659725278
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
22.630 in to 23.620 in, 575 to 600 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
SPC Output
Yes
Long Form Calibration Certificate
No
Spindle Material
Tool Steel
IP Rating
IP67
Thimble Type
Friction
Minimum Measurement - mm
575 mm
Maximum Measurement - Inch
23.620 in
Minimum Measurement - Inch
22.630 in
Maximum Measurement - mm
600 mm
Case Type
Case
Coolant Resistant
Yes
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Data Output Type
Cabled
Millimeters Measured - Minimum
575 mm
Millimeters Measured - Maximum
600 mm
Rotating Spindle
Yes
Anvil Shape
Flat Carbide Tipped
Inches Measured - Minimum
22 63/100 in
Case Included
Yes
Operation Type
Digital
Inches Measured - Maximum
23 31/50 in
Included Certification
Certificate of Inspection
Frame Material
Steel
Spindle Shape
Flat

Description

Digital Outside Micrometer, Range 22.630 in to 23.620 in, 575 to 600 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.