Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-75

  • Zoro # G8204560


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Range
1.968 in to 2.950 in, 50 to 75 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-75
Zoro #
G8204560
UPC #
049659725285
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.00005 in/0.001 mm
Range
1.968 in to 2.950 in, 50 to 75 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
Long Form Calibration Certificate
No
SPC Output
Yes
Spindle Material
Tool Steel
IP Rating
IP67
Thimble Type
Friction
Maximum Measurement - Inch
2.950 in
Minimum Measurement - mm
50 mm
Minimum Measurement - Inch
1.968 in
Maximum Measurement - mm
75 mm
Spindle Shape
Flat
Rotating Spindle
Yes
Coolant Resistant
Yes
Case Type
Case
Case Included
Yes
Included Certification
Certificate of Inspection
Anvil Shape
Flat Carbide Tipped
Data Output Type
Cabled
Inches Measured - Maximum
2 19/20 in
Frame Material
Steel
Millimeters Measured - Maximum
75 mm
Millimeters Measured - Minimum
50 mm
Inches Measured - Minimum
1 121/125 in
Operation Type
Digital
Accuracy
+/- 0.00015 in, +/- 0.004 mm

Description

Digital Outside Micrometer, Range 1.968 in to 2.950 in, 50 to 75 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.