This item is Discontinued.

Starrett Digital Outside Micrometer 733.1XFLZ-21

This item is Discontinued.

Starrett

Digital Outside Micrometer (Discontinued)

Mfr # 733.1XFLZ-21
Zoro # G8204070
UPC # 049659726329
Country of Origin China
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
733.1XFLZ-21
Zoro #
G8204070
UPC #
049659726329
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
20 in to 21 in, 508 to 533 mm
Includes
Case, Data Transmission, LCD Digital Display
Lock Nut Type
Lever
Long Form Calibration Certificate
No
SPC Output
Yes
IP Rating
Not Rated
Spindle Material
Tool Steel
Anvil Material
Carbide
Thimble Type
Friction
Minimum Measurement - mm
508 mm
Minimum Measurement - Inch
20 in
Maximum Measurement - Inch
21 in
Maximum Measurement - mm
533 mm
Millimeters Measured - Minimum
508 mm
Inches Measured - Minimum
20 in
Frame Material
Steel
Operation Type
Digital
Data Output Type
Cabled
Spindle Shape
Flat
Case Type
Case
Inches Measured - Maximum
21 in
Coolant Resistant
Yes
Anvil Shape
Flat Carbide Tipped
Millimeters Measured - Maximum
533 mm
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Case Included
Yes
Included Certification
Certificate of Inspection
Rotating Spindle
Yes

Description

Digital Outside Micrometer, Range 20 in to 21 in, 508 to 533 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.