Zoro Homepage
This item is Discontinued.
Starrett Digital Outside Micrometer 733.1XFLZ-22

Digital Outside Micrometer (Discontinued)

  • Mfr # 733.1XFLZ-22
  • Zoro # G8204274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1XFLZ-22
Zoro #
G8204274
UPC #
049659726336
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
21 in to 22 in, 533 to 559 mm
Includes
Case, Data Transmission, LCD Digital Display
Lock Nut Type
Lever
Long Form Calibration Certificate
No
Spindle Material
Tool Steel
Anvil Material
Carbide
IP Rating
Not Rated
SPC Output
Yes
Thimble Type
Friction
Maximum Measurement - Inch
22 in
Maximum Measurement - mm
559 mm
Minimum Measurement - Inch
21 in
Minimum Measurement - mm
533 mm
Included Certification
Certificate of Inspection
Data Output Type
Cabled
Case Type
Case
Operation Type
Digital
Case Included
Yes
Inches Measured - Minimum
21 in
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Anvil Shape
Flat Carbide Tipped
Frame Material
Steel
Spindle Shape
Flat
Coolant Resistant
Yes
Millimeters Measured - Minimum
533 mm
Rotating Spindle
Yes
Inches Measured - Maximum
22 in
Millimeters Measured - Maximum
559 mm

Description

Digital Outside Micrometer, Range 21 in to 22 in, 533 to 559 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.