Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1XFLZ-3

  • Zoro # G8205157


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Range
2 in to 3 in, 50.8 to 76 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
IP Rating
IP67
Anvil Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1XFLZ-3
Zoro #
G8205157
UPC #
049659726978
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.00005 in/0.001 mm
Range
2 in to 3 in, 50.8 to 76 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
IP Rating
IP67
Anvil Material
Carbide
SPC Output
Yes
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
Thimble Type
Friction
Maximum Measurement - mm
76 mm
Maximum Measurement - Inch
3 in
Minimum Measurement - Inch
2 in
Minimum Measurement - mm
50.8 mm
Spindle Shape
Flat
Frame Material
Steel
Case Included
Yes
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Millimeters Measured - Maximum
76 mm
Coolant Resistant
Yes
Data Output Type
Cabled
Anvil Shape
Flat Carbide Tipped
Millimeters Measured - Minimum
50.8 mm
Inches Measured - Maximum
3 in
Rotating Spindle
Yes
Operation Type
Digital
Case Type
Case
Inches Measured - Minimum
2 in
Included Certification
Certificate of Inspection

Description

Digital Outside Micrometer, Range 2 in to 3 in, 50.8 to 76 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.