Zoro Homepage

Digital Outside Micrometers

  • Mfr # S733.1CXFLZ

  • Zoro # G8204046


product price: $2,117.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Range
0 in to 6 in, 0 mm to 150 mm
Lock Nut Type
Lever
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S733.1CXFLZ
Zoro #
G8204046
UPC #
049659603958
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometers
Resolution
0.00005 in/0.001 mm
Range
0 in to 6 in, 0 mm to 150 mm
Lock Nut Type
Lever
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
SPC Output
Yes
Rotating Spindle (Yes/No)
No
IP Rating
Not Rated
Anvil Material
Carbide
Case Included
Yes
Operation Type
Digital
Functions
Auto Off, Hold Button, Zero At Any Position
Number of Micrometers
1
Anvil Shape
Flat Carbide Tipped
Spindle Shape
Flat
Accuracy
+/- 0.001 in, +/- 0.002 mm
Case Type
Case
Thimble Type
Friction
Micrometers Included
S733.1
Frame Material
Steel
Data Output Type
Cabled
Included Certification
Certificate of Inspection
Coolant Resistant
Yes
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Rotating Spindle
No
Millimeters Measured - Maximum
150 mm
Inches Measured - Maximum
6 in

Description

Digital Outside Micrometers, Range 0 in to 6 in, 0 mm to 150 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.001 in, +/- 0.002 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.