Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Starrett Digital Sheet Metal Micrometer 764.1AXFL

Digital Sheet Metal Micrometer (Discontinued)

  • Mfr # 764.1AXFL
  • Zoro # G8206030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764.1AXFL
Zoro #
G8206030
UPC #
049659728149
Country of Origin
United States

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Sheet Metal Micrometer
Resolution
0.00005 in
IP Rating
IP67
SPC Output
No
Long Form Calibration Certificate
No
Rotating Spindle
Yes
Anvil Shape
Round
Included Certification
Certificate of Inspection
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0.0005 in
Operation Type
Digital
Data Output Type
Cabled
Accuracy
+/-0.0001 in, +/-0.002 mm
Millimeters Measured - Minimum
0.001 mm
Millimeters Measured - Maximum
25 mm
Thimble Type
Friction

Description

Digital Sheet Metal Micrometer, Resolution 0.00005 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output No, Data Output Type Cabled, Long Form Calibration Certificate No, Anvil Shape Round, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Included Certification Certificate of Inspection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.