Zoro Homepage
This item is Discontinued.
Starrett Disc Micrometer 50-75mm 0.01mm Grads 256MRL-75

Disc Micrometer 50-75mm 0.01mm Grads (Discontinued)

  • Mfr # 256MRL-75
  • Zoro # G500429919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256MRL-75
Zoro #
G500429919
UPC #
49659559439
Country of Origin
United States

Description

The Starrett 256M Disc-Type Micrometer is used to measure the thickness of work sections such as ribs, lands, fins, cutting edges on form tools, and chordal thickness of gear teeth. Because of their large anvil and spindle faces, the 1" and 25mm sizes are also useful for measuring the thickness of sheet materials like paper, cardboard, rubber, and plastics. 0-75mm Range, 0.01mm Grad, Ratchet Stop, Lock Nut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.