Drill, Pilot 1/4"
Mfr # KA014C
Zoro # G604843895
product price: $4.25
/eaSold in multiples of 2 for $8.50
Key Features
Drill Bit Size
1/4 in
Overall Length
3-1/8 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KA014C
Zoro #
G604843895
UPC #
49659601633
Country of Origin
China
Dimensions
Drill Bit Size
1/4 in
Overall Length
3-1/8 in
Details
Material
High Speed Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.