Drive Pin Punch, 4" L, 3/16" Tip Size
Mfr # 565E
Zoro # G303514614
product price: $10.59
/eaKey Features
Overall Length
4 in
Length (In.)
4 in
Tip Size (In.)
3/16 in
Tether Capable
Not Tether Capable
Design
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565E
Zoro #
G303514614
UPC #
049659525823
Country of Origin
United States
Dimensions
Overall Length
4 in
Length (In.)
4 in
Tip Size (In.)
3/16 in
Tip Size
3/16 in
Hole Diameter
3/16 in
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 3/16 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Punch Diameter Clearly Marked on the Head, Heat-Treated Yes, Insulated No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.