Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Pin Punch, 5/16 In Tip, 8 In L

  • Mfr # 248D

  • Zoro # G0342447


product price: $13.75
/ea

Key Features

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
5/16 in
Tether Capable
Tether Capable
Characteristics
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248D
Zoro #
G0342447
UPC #
049659511840
Country of Origin
China

Dimensions

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
5/16 in
Tip Size
5/16 in
Hole Diameter
5/16 in

Details

Item
Drive Pin Punch
Tether Capable
Tether Capable
Characteristics
Knurled
Construction
Hardened Tool Steel
Design
1-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Includes Handle
No
Features
Designed to Withstand Hard Use, Diameter of Punches is Slightly Less Than Listed, Punch Diameter Clearly Marked on the Head
Material Applications
Metal, Plastic, Wood
Automatic
No
Shank Shape
Round
Container Type
Box
Heat-Treated
Yes
Insulated
No
Measurement Type
SAE
Tip Type
Flat
Includes Striking Cap
No
Tether Ready
No
Punch Type
Drive Pin Punch
Includes Handguard
No
Grip Style
Knurled

Description

Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 5/16 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 5/16 in, Overall Length 8 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Designed to Withstand Hard Use, Diameter of Punches is Slightly Less Than Listed, Punch Diameter Clearly Marked on the Head, Heat-Treated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.