Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Pin Punch Set, 8 Pieces, Brass

  • Mfr # SB565Z

  • Zoro # G0266515


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Pieces
8
Includes
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in
Features
Punch Diameter Clearly Marked on the Head, Will Not Damage Softer Materials
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB565Z
Zoro #
G0266515
UPC #
049659124736
Country of Origin
China

Dimensions

Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in
Length
4 in
Overall Length
4 in
Tip Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in

Details

Item
Drive Pin Punch Set
Material
Brass
Number of Pieces
8
Includes
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in
Features
Punch Diameter Clearly Marked on the Head, Will Not Damage Softer Materials
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Measurement Type
SAE
Grip Style
Knurled
Punch Type
Drive Pin Punch
Non-Sparking
Yes
Material Applications
Metal, Plastic, Wood
Container Type
Pouch
Includes Handguard
No
Blade Tip Shape
Straight
Set Type
Punch Set
Heat-Treated
Yes
Types Included
Drive Pin Punch
Includes Handle
No
Includes Striking Cap
No
Type
1-Piece Design Set

Description

This Starrett SB565Z Drive Pin Punch Set comes with 8 pieces of punch and chisel sets. The sizes are stamped on the head, making it easy to identify the right tool for your job. It has a one-piece design that is suitable for all types of work. Each pin punch set is made of brass and has a standard tethering capability. These tools have an overall length of 4 in., so they can reach into tight spots easily. They come in 1/16", 1/4", 1/8", 3/16", 3/32", 5/16", 5/32" and 7/32" sizes, giving you more options when working on different projects. This Starrett SB565Z Drive Pin Punch Set contains eight high quality pins that are designed to last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.