Zoro Homepage

Drive Pin Punch Set, Steel, 5 Piece

  • Mfr # S248

  • Zoro # G2118697


product price: $63.99
/ea

Key Features

Material
Steel
Number of Pieces
5
Includes
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
Features
Designed to Withstand Hard Use, For Machine Shop and Motor Service Work, Hardened and Tempered, Punch Diameter Clearly Marked on the Head
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S248
Zoro #
G2118697
UPC #
049659511871
Country of Origin
China

Dimensions

Length
8 in
Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
Overall Length
8 in
Tip Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
Punch Taper Length
3 1/2 in

Details

Item
Drive Pin Punch Set
Material
Steel
Number of Pieces
5
Includes
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
Features
Designed to Withstand Hard Use, For Machine Shop and Motor Service Work, Hardened and Tempered, Punch Diameter Clearly Marked on the Head
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
Tether Style
Standard Tool (Accessory Needed for Tethering)
Blade Tip Shape
Straight
Measurement Type
SAE
Includes Handguard
No
Grip Style
Knurled
Tether Ready
No
Types Included
Drive Pin Punch
Punch Type
Drive Pin Punch
Container Type
Box
Material Applications
Metal, Plastic, Wood
Heat-Treated
Yes
Set Type
Punch Set
Includes Handle
No
Includes Striking Cap
No
Type
Set

Description

The Starrett S248 Drive Pin Punch Set is a 5-piece set of high-quality punches that are ideal for removing broken bolts and studs. They are designed to be long lasting and highly durable. This drive pin punch set contains five sizes, including 1/4 in., 1/8 in., 3/16 in., 3/8 in. and 5/16 in.. It features one piece design with a straight wireway measuring 8 inches long. These punches are made of steel, so they can stand up to heavy use without bending or breaking. The Starrett S248 Drive Pin Punch Set is the perfect choice for professionals who need tough tools that can withstand daily wear and tear on the job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.