Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Pin Punch Set, Steel, 8 Piece

  • Mfr # S565WB

  • Zoro # G0988671


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
8
Includes
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in
Length
4 in
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S565WB
Zoro #
G0988671
UPC #
049659525861
Country of Origin
China

Dimensions

Length
4 in
Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in
Overall Length
4 in
Tip Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in

Details

Item
Drive Pin Punch Set
Material
Steel
Number of Pieces
8
Includes
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
Features
Hardened and Tempered, Punch Diameter Clearly Marked on the Head
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material Applications
Metal, Plastic, Wood
Heat-Treated
Yes
Includes Handguard
No
Blade Tip Shape
Straight
Grip Style
Knurled
Container Type
Box
Types Included
Drive Pin Punch
Tether Ready
No
Set Type
Punch Set
Measurement Type
SAE
Punch Type
Drive Pin Punch
Includes Handle
No
Includes Striking Cap
No
Type
Set

Description

Drive Pin Punch Set, Set Type Punch Set, Types Included Drive Pin Punch, Number of Pieces 8, Blade Tip Shape Straight, Includes Handle No, Includes Handguard No, Material Applications Metal, Plastic, Wood, Overall Length 4 in, Includes 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in, Tip Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, Material Steel, Measurement Type SAE, Container Type Box, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.