Durometer
Mfr # 3805D
Zoro # G716345058
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Hardness Measured - Maximum
100 HD
Standards
None
Resolution
0.5H
For Materials
Plastics: Harder grades such as rigid thermoplastics, plexiglass, thermoploystrene, vinyl, sheet, cellulode acetate, thermosetting, Laminates (ie fornica), Other: Paper filled calendar rolls, calendar bowls
Operation Type
Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3805D
Zoro #
G716345058
UPC #
-
Country of Origin
China
Details
Hardness Measured - Maximum
100 HD
Item
Durometer
Standards
None
Resolution
0.5H
For Materials
Plastics: Harder grades such as rigid thermoplastics, plexiglass, thermoploystrene, vinyl, sheet, cellulode acetate, thermosetting, Laminates (ie fornica), Other: Paper filled calendar rolls, calendar bowls
Operation Type
Digital
Scale
Shore D
SPC Output
No
Tip Angle
60 Degrees
Hardness Measured - Minimum
0 HD
Description
Durometer, Resolution 0.5H, SPC Output No, For Materials Plastics: Harder grades such as rigid thermoplastics, plexiglass, thermoploystrene, vinyl, sheet, cellulode acetate, thermosetting, Laminates (ie fornica), Other: Paper filled calendar rolls, calendar bowls, Operation Type Digital, Scale Shore D, Standards None, Tip Angle 60 Degrees
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.