Zoro Homepage

Elec Tool Set Wo/Output

  • Mfr # S766MAZ

  • Zoro # G0876587


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Includes
0-6" (0-150mm) electronic slide caliper0-1" (0-25mm) electronic outside micrometer
Features
Basic starter sets for electronic measuring include slide calipers and 25mm micrometers Furnished in an attractive, protective case 3732MXFL-25 - 0-1"/0-25mm Electronic Outside Micrometer 799A-6/150 - 0-6"/0-150mm Electronic Slide Caliper
Number of Pieces
2
Tool Families Included
Measuring and Testing Tools
Number of Miscellaneous Tools
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S766MAZ
Zoro #
G0876587
UPC #
-
Country of Origin
China

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Elec Tool Set Wo/Output
Includes
0-6" (0-150mm) electronic slide caliper0-1" (0-25mm) electronic outside micrometer
Features
Basic starter sets for electronic measuring include slide calipers and 25mm micrometers Furnished in an attractive, protective case 3732MXFL-25 - 0-1"/0-25mm Electronic Outside Micrometer 799A-6/150 - 0-6"/0-150mm Electronic Slide Caliper
Number of Pieces
2
Tool Families Included
Measuring and Testing Tools
Number of Miscellaneous Tools
0
Putty Knives and Scrapers Included
None
Inspection and Retrieving Tools Included
None
Number of Wrenches
0
Miscellaneous Tools Included
None
Cutting Tools Included
None
Number of Cutting Tools
0
Number of Pliers
0
Number of Inspection and Retrieving Tools
0
Pliers Included
None
Wrenches Included
None
Number of Abrasives and Finishing Tools
0
Number of Measuring and Testing Tools
0
Electrical and Telecom Tools Included
None
Plumbing Tools Included
None
Measuring and Testing Tools Included
None
Abrasives and Finishing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Plumbing Tools
0
Number of Putty Knives and Scrapers
0
Measurement Type
SAE
Number of Electrical and Telecom Tools
0

Description

Elec Tool Set Wo/Output, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 2, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.