Zoro Homepage
This item is Discontinued.
Starrett Elect Bore Gage 2000-2625IN Range 781XTZ-258

Elect Bore Gage 2000-2625IN Range (Discontinued)

  • Mfr # 781XTZ-258
  • Zoro # G0672607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781XTZ-258
Zoro #
G0672607
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length (In.)
12
Probe Depth (In.)
3.06
Dimension Type
Inch

Description

Digital Bore Gauge, Range 2 in to 2 5/8 in (50 mm to 65 mm), SPC Output 781XT, Data Output Type RS232, Actuation Type Trigger Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 2 5/8 in, Maximum Measurement - mm 65 mm, Minimum Measurement - Inch 0, Minimum Measurement - mm 50 mm, Operation Type Digital, Requires Indicator No, Includes Setting Ring, Includes Case Yes, Series Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.